Shop All Roller Chains
Senqcia Ultra-Max
Ultra-Max® 10B Ol Cp Type Bs RllrChn, Sngl Strand, 5/8" Pitch, PK5
Mfr # 10BUMOL
Zoro # G0107049
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Ultra-Max
- MFR # 10BUMOL
- Zoro # G0107049
- UPC # 821002166682
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max British Standard offset Links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TEST HOSE 1620 39in Micro Bore Flex Hose, Size M16 x 2, 39in Long (TEST HOSE 1620 39)
- BRECO Brass Sockets, Male Thread, 3/8" MPT (3STM3-B)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- SENQCIA ULTRA-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50 (60HUMR50)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- Senqcia Ultra-Max Chains & Chain Sprockets