Shop All Roller Chains
Senqcia Ultra-Max
C2082Hss600 600 Ss Ol Cp ASME/ANSI Dbl Pit Roller Chain 2" Pit, PK5
Mfr # C2082SS600UMOL
Zoro # G0108729
product price: $267.99
/pk 5, $53.60/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Ultra-Max
- MFR # C2082SS600UMOL
- Zoro # G0108729
- UPC # 821002167344
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max 600 series Stainless Steel large roller Double Pitch offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and possess percipitation hardened round parts for improved wear performance. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6601-4-4)
- NTN NTN 6203, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (6203)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- SMITH BEARING Cam Follower, Yoke, 1.6535in., Double Row (MUTD-1542-SD)
- SENQCIA ULTRA-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50 (60HUMR50)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 41 Cl Sc Type ASME/ANSI Std RllrChn Sngl 1/2" Pit, PK5 (41UMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- Senqcia Ultra-Max Roller Chains