Shop All Roller Chains
Senqcia Ultra-Max
C2080HRiv ASME/ANSI DbPitRllrChn 50Ft Rl StdRllr 2"Pit, C2080Umr50, PK50
Mfr # C2080UMR50
Zoro # G0105615
product price: $772.99
/pk 50, $15.46/ea
Free Shipping & Returns
$772.99
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
- Brand Senqcia Ultra-Max
- MFR # C2080UMR50
- Zoro # G0105615
- UPC # 821002166590
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max SBR riveted Double Pitch standard roller type chain is manufactured to a special high performance specification. These solid bushing/solid roller chains offer premium performance and long life in a wide variety of applications. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 50ft reel.
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
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.4375", Steel, OD 3 1/2" (SPB-39-F)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038SS)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Cl Sc Type Bs RllrChn, Sngl Strand, 1/2" Pitch, PK5 (08BUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- SENQCIA HI-MAX 50 Ol Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMOL)
- Senqcia Ultra-Max Roller Chains