Shop All Roller Chains
Senqcia Ultra-Max
C2050Ss600 600 Ss Ol Cp ASME/ANSI Dbl Pit RllrChn Std 1-1/4" Pit, PK5
Mfr # C2050SS600UMOL
Zoro # G0087424
product price: $95.35
/pk 5, $19.07/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Ultra-Max
- MFR # C2050SS600UMOL
- Zoro # G0087424
- UPC # 821002167207
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max 600 series Stainless Steel standard roller Double Pitch offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and possess percipitation hardened round parts for improved wear performance. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6306 2RS1/C3GJN, Single Row Ball Bearings (6306 2RS1/C3GJN)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- DIXON Wilkerson by Type L Mounting Bracket with Joiner Set and Port O-Ring, For Use with F18, L18, B18 Fil (GPA-96-606)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Cl Sc Type Bs RllrChn, Sngl Strand, 1/2" Pitch, PK5 (08BUMCL)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- Senqcia Ultra-Max Chains & Chain Sprockets