Shop All Roller Chains
Senqcia Ultra-Max
80Crp Chrome Hardened Pin Ol Cp ASME/ANSI Std Single 1" Pit, PK5
Mfr # 80CRPUMOL
Zoro # G0087220
product price: $61.99
/pk 5, $12.40/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Ultra-Max
- MFR # 80CRPUMOL
- Zoro # G0087220
- UPC # 821002172249
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max Chrome Plated Pin offset Links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety of applications. Chrome plating provides an ultra-hard wear surface that performs better in abrasive conditions or applications where lubrication is not possible. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182416)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- TRICO Pump, Lubrication (PE-1202-30)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI C25002, Return Line, 10 micron, Outside-In (MF0577100)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- SENQCIA ULTRA-MAX Ultra-Max® 41 Cl Sc Type ASME/ANSI Std RllrChn Sngl 1/2" Pit, PK5 (41UMCL)
- SENQCIA INSPIRE SERIES C2062H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2062RL)
- Senqcia Ultra-Max Roller Chains