Shop All Roller Chains
Senqcia Ultra-Max
60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50
Mfr # 60HUMR50
Zoro # G0088054
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Ultra-Max
- MFR # 60HUMR50
- Zoro # G0088054
- UPC # 821002166828
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max SBR Heavy Series riveted roller chain is manufactured to a special high performance specification. These solid bushing/solid roller chains offer premium performance and long life in a wide variety of applications.The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 50ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- BANDO QD Bore 1 5/16 (1.3125), Sh 1 5/16 (SH 1 5/16)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 41 Cl Sc Type ASME/ANSI Std RllrChn Sngl 1/2" Pit, PK5 (41UMCL)
- Senqcia Ultra-Max Chains & Chain Sprockets