Shop All Roller Chains
Senqcia Ultra-Max
60Crp Riv Chrome Hardened Pin ASME/ANSI Std Sngl 10Ft Bx 3/4" Pit, PK10
Mfr # 60CRPUMRB
Zoro # G0085665
product price: $338.99
/pk 10, $33.90/ea
Free Shipping & Returns
$338.99
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
- Brand Senqcia Ultra-Max
- MFR # 60CRPUMRB
- Zoro # G0085665
- UPC # 821002172201
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max SBR riveted Chrome Plated Pins roller chain is manufactured to a special high performance specification. These solid bushing/solid roller chains offer premium performance and long life in a wide variety of applications. Chrome plating provides an ultra-hard wear surface that performs better in abrasive conditions or applications where lubrication is not possible.Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
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
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Ol Cp ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMOL)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- TSUBAKI Roller Chain, Riveted, 120 ANSI, 10 ft. (120RIV)
- Senqcia Ultra-Max Roller Chains