Shop All Roller Chains
Senqcia Ultra-Max
50Ss600 600 Ss Ol Cp ASME/ANSI Roller Chain Single 5/8" Pit, PK5
Mfr # 50SS600UMOL
Zoro # G0101214
product price: $60.85
/pk 5, $12.17/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Ultra-Max
- MFR # 50SS600UMOL
- Zoro # G0101214
- UPC # 821002167061
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max 600 series Stainless Steel offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and possess percipitation hardened round parts for improved wear performance. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 6"STROKE (HC3006T)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- GLOBAL G2SC-193-B Two-Piece Clamping Collar (G2SC-193-B)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl 1" Pit, PK5 (80HUMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Ol Cp ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMOL)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Riv Bs RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, PK10 (08BUMRB)
- SENQCIA ULTRA-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50 (60HUMR50)
- MARTIN SPROCKET & GEAR Coupling Chain, 6022CHN (6022CHN)
- Senqcia Ultra-Max Chains & Chain Sprockets