Shop All Roller Chains
Senqcia Ultra-Max
50H Hvy Riv ASME/ANSI Std Roller Chain Single 50Ft Reel 5/8" Pit, PK50
Mfr # 50HUMR50
Zoro # G0103777
product price: $551.99
/pk 50, $11.04/ea
Free Shipping & Returns
$551.99
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
- Brand Senqcia Ultra-Max
- MFR # 50HUMR50
- Zoro # G0103777
- UPC # 821002166781
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max SBR Heavy Series riveted roller chain is manufactured to a special high performance specification. These solid bushing/solid roller chains offer premium performance and long life in a wide variety of applications.The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 50ft reel.
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
- SUPCO MultiPlus Dual Brand V Belt, A56 (A56)
- FESTO Piloted Check Valve HGL-1/8-B (HGL-1/8-B)
- B B MANUFACTURING 20T5/545, Timing Belt, Polyurethane, Steel (20T5/545)
- OETIKER Clamp, Oetiker, Stepless, 7mm, 100 Bag (16700001)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- SENQCIA ULTRA-MAX Ultra-Max® 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl 1" Pit, PK5 (80HUMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® C2080H Cl Sc Type ASME/ANSI Double Pit RllrChn 2" Pit, PK5 (C2080UMCLSC)
- TSUBAKI Roller Chain, Heavy Series, 60H ANSI, 10 ft (60HRB)
- Senqcia Ultra-Max Chains & Chain Sprockets