Shop All Roller Chains
Senqcia Ultra-Max
35Ss600 600 Ss Ol Cp ASME/ANSI Roller Chain Single 3/8" Pit, PK5
Mfr # 35SS600UMOL
Zoro # G0090230
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Ultra-Max
- MFR # 35SS600UMOL
- Zoro # G0090230
- UPC # 821002166989
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max 600 series Stainless Steel offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and possess percipitation hardened round parts for improved wear performance. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- FESTO Plastic Tubing PUN-10X1, 5-SW (PUN-10X1,5-SW)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 (C2060UMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl 1" Pit, PK5 (80HUMCLSC)
- SENQCIA ULTRA-MAX Ultra-Max® 50H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 5/8" Pit, PK5 (50HUMCL)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 1" Pit, PK10 (80HUMRB)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- SENQCIA ULTRA-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50 (60HUMR50)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- Senqcia Ultra-Max Chains & Chain Sprockets