Shop All Roller Chains
Senqcia Ultra-Max
100Crp Chrome Hardened Pin Cl Cp ASME/ANSI Std Chn Sgl 1-1/4" Pit, PK5
Mfr # 100CRPUMCL
Zoro # G0086435
product price: $93.39
/pk 5, $18.68/ea
Free Shipping & Returns
$93.39
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
- Brand Senqcia Ultra-Max
- MFR # 100CRPUMCL
- Zoro # G0086435
- UPC # 821002172256
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Ultra-Max spring clip type Chrome Plated Pin connecting links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety applications. Chrome plating provides an ultra-hard wear surface that performs better in abrasive conditions or applications where lubrication is not possible. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
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
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- FREEMAN Z4B1414FMIC 4-Ball 1/4" x 1/4" Female to Male Industrial Coupler (Z4B1414FMIC)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H3-62-T8)
- SENQCIA ULTRA-MAX Ultra-Max® C2050 Cl Sc ASME/ANSI Double Pit RllrChn 1-1/4" Pit, PK5 (C2050UMCLSC)
- SENQCIA ULTRA-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Humr50, PK50 (60HUMR50)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- SENQCIA ULTRA-MAX Ultra-Max® 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl 1" Pit, PK5 (80HUMCLSC)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- SENQCIA ULTRA-MAX Ultra-Max® 06B Riv Bs RllrChn Sngl Strand 10Ft Bx 3/8" Pitch, PK10 (06BUMRB)
- SENQCIA INSPIRE SERIES 16B-2 Riveted Iso Bs RllrChn, Double Strand, 10Ft Bx, 1" Pitch, PK10 (16B-2RB)
- Senqcia Ultra-Max Roller Chains