Shop All Roller Chains
Senqcia Inspire Series
Inspire 35 Roller Link ASME/ANSI Standard Roller Chain, 3/8" Pitch, PK5
Mfr # 35RL
Zoro # G0085050
Sold in multiples of 2 for $9.30
$9.30
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
- Brand Senqcia Inspire Series
- MFR # 35RL
- Zoro # G0085050
- UPC # 821002012507
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series roller links are manufactured in accordance with the ASME/ANSI B29.1 American Roller Chain Standard. They offer exceptional performance and long life in a wide variety of applications. These component parts possess solid bushings for improved wear life and are available to be installed in the field as needed. Two connecting links (sold separately) are required for field installation to repair damaged parts or lengthen existing strands. Note that this particular chain size is rollerless so that the link has a fixed bushing rather than a roller
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
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- SUPER LUBE Air Tool Pneumatic Lubricant, 1 gal. (12040)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Ol Cp ASMEANSI DbPitRllrChn StdRllr 1"Pit, C2040Ssol, PK5 (C2040SSOL)
- SENQCIA INSPIRE SERIES 60Ss 304 Ss Ol Cp Type ASME/ANSI RllrChn SnglStrnd 3/4" Pit, 60Ssol, PK5 (60SSOL)
- SENQCIA INSPIRE SERIES 16B-2 Cl Sc Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2CL)
- SENQCIA INSPIRE SERIES C2062Hss 304 Ss Ol Cp ASME/ANSI Dbl Pit Roller Chain 1-1/2" Pit, PK5 (C2062SSOL)
- SENQCIA INSPIRE SERIES 35-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2CL)
- SENQCIA INSPIRE SERIES 24B Riveted Iso Bs RllrChn, Sngl Strand, 10Ft Bx, 1-1/2" Pitch, PK10 (24BRB)
- SENQCIA HI-MAX 50Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 5/8" Pit, 50Hmr100, PK100 (50HMR100)
- Senqcia Inspire Series Roller Chains