Shop All Roller Chains
Senqcia Inspire Series
C2060H Riv ASME/ANSI Double Pitch RllrChn 50Ft Reel 1-1/2" Pitch, PK50
Mfr # C2060R50
Zoro # G0101038
product price: $746.99
/pk 50, $14.94/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Inspire Series
- MFR # C2060R50
- Zoro # G0101038
- UPC # 821002048704
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29. 4 American roller chain standard for conveyor series double pitch chains. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special chrome-moly alloy steel to improve strength. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality rust prevent oil and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 50ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 12 # of Teeth (50BS12H X 5/8)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- DAYTON 5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (5L550)
- SENQCIA INSPIRE SERIES 80H Riv Hvy ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1" Pit, 80Hrb, PK10 (80HRB)
- SENQCIA INSPIRE SERIES 60-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 3/4" Pitch, PK5 (60-2CL)
- SENQCIA INSPIRE SERIES 120-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/2" Pit, PK10 (120-3RB)
- SENQCIA INSPIRE SERIES 180 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 2-1/4" Pitch, PK2 (180CL)
- SENQCIA INSPIRE SERIES 06B Cl Sc Type Bs Roller Chain, Single Strand, 3/8" Pitch, 06Bcl, PK5 (06BCL)
- SENQCIA INSPIRE SERIES 06Bss 304 Ss Cl Sc Type Bs RllrChn, SnglStrnd, 3/8" Ptch, 06Bsscl, PK5 (06BSSCL)
- PEER 10Ft 1-1/2In Triple Roller Chain (120-3)
- Senqcia Inspire Series Chains & Chain Sprockets