Shop All Roller Chains
Senqcia Inspire Series
C2050 Cl Sc Type, ASME/ANSI Double Pitch RllrChn, 1-1/4" Pitch, PK5
Mfr # C2050CLSC
Zoro # G0090249
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Inspire Series
- MFR # C2050CLSC
- Zoro # G0090249
- UPC # 821002044492
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series spring clip type connecting links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard for conveyor series double pitch chains. They offer exceptional performance and long life in a wide variety applications. The same connecting link is used to connect both chains with standard rollers and chains with large rollers. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the conveyor series double pitch chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-03-11)
- SENQCIA HI-MAX Bl646 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 3/4" Pitch, PK5 (BL646HMCL)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- SENQCIA INSPIRE SERIES 180 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 2-1/4" Pitch, PK2 (180CL)
- SENQCIA INSPIRE SERIES C2042Ss 304 Ss Roller Link ASME/ANSI Dbl Pit Roller Chain 1" Pit, PK5 (C2042SSRL)
- SENQCIA INSPIRE SERIES 120-3 Cl Cp Type ASME/ANSI Std RllrChn Triple Strand 1-1/2" Pitch, PK3 (120-3CL)
- SENQCIA INSPIRE SERIES 40 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40OL)
- SENQCIA INSPIRE SERIES 120-2 Cl Cp Type ASME/ANSI Std RllrChn DblStrnd 1-1/2" Pit, 120-2Cl, PK5 (120-2CL)
- SENQCIA INSPIRE SERIES 40 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 1/2" Pitch, PK5 (40CL)
- SENQCIA INSPIRE SERIES 200-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 2-1/2" Pit, PK10 (200-3RB)
- Senqcia Inspire Series Chains & Chain Sprockets