Shop All Roller Chains
Senqcia Inspire Series
C2042 Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 1" Pitch, PK10
Mfr # C2042RB
Zoro # G0090705
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # C2042RB
- Zoro # G0090705
- UPC # 821002044096
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29. 4 American roller chain standard for conveyor series double pitch chains. This series possesses large rollers that allow the chain to roll on conveyor tracks to reduce friction. Solid bushings and rollers offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special chrome-moly alloy steel to improve strength. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality rust prevent oil and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL50EMJR21)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- BULLDOG WINCH Reducer 3/8" male to 1/4" female (42022)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- SENQCIA INSPIRE SERIES 60 Cl Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CLCP)
- SENQCIA INSPIRE SERIES 100 Ol Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100OL)
- SENQCIA INSPIRE SERIES 100-3 Cot ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/4" Pit, PK10 (100-3CB)
- SENQCIA INSPIRE SERIES 16B-2 Riveted Iso Bs RllrChn, Double Strand, 10Ft Bx, 1" Pitch, PK10 (16B-2RB)
- SENQCIA INSPIRE SERIES 80Ss 304 Stainless Steel Roller Link ASME/ANSI RllrChn, 1" Pitch, PK5 (80SSRL)
- SENQCIA INSPIRE SERIES 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 5/8" Pit, PK10 (50HRB)
- SENQCIA INSPIRE SERIES C2082H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 2" Pitch, PK10 (C2082RB)
- Senqcia Inspire Series Chains & Chain Sprockets