Shop All Roller Chains
Senqcia Inspire Series
C2040Ss 304 Ss Ol Cp ASMEANSI DbPitRllrChn StdRllr 1"Pit, C2040Ssol, PK5
Mfr # C2040SSOL
Zoro # G0087668
product price: $63.49
/pk 5, $12.70/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Inspire Series
- MFR # C2040SSOL
- Zoro # G0087668
- UPC # 821002043624
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series 304 Stainless Steel Double Pitch offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-03-FLG0B)
- TOMPKINS Hydraulic Fitting-Steel12FP-12FPX-12FPX TEE (1602-12-12-12)
- SENQCIA INSPIRE SERIES 40-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 1/2" Pitch, PK5 (40-3CL)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- SENQCIA INSPIRE SERIES 35-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2CL)
- SENQCIA INSPIRE SERIES 120-2 Cot ASME/ANSI StdRllrChn DblStrnd 10FtBx 1-1/2" Pit, 120-2Cb, PK10 (120-2CB)
- SENQCIA INSPIRE SERIES 60 Cl Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CLCP)
- SENQCIA INSPIRE SERIES 80-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1" Pitch, PK10 (80-3RB)
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- Senqcia Inspire Series Chains & Chain Sprockets