Shop All Roller Chains
Senqcia Inspire Series
80 Ol Cp Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5
Mfr # 80OL
Zoro # G0090635
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # 80OL
- Zoro # G0090635
- UPC # 821002034325
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- SENQCIA INSPIRE SERIES 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 5/8" Pit, PK10 (50HRB)
- SENQCIA INSPIRE SERIES 60Pcp Perfect Coat Plus Cl Sc ASME/ANSI Std Chain Sgl 3/4" Pit, PK5 (60PCP2CL)
- SENQCIA INSPIRE SERIES 50Sb Riv Side Bow ASME/ANSI Roller Chain Single 10Ft Box 5/8" Pit, PK10 (50SBRB)
- SENQCIA INSPIRE SERIES 160H-2 Cot Hvy ASME/ANSI Std Roller Chain Double 10Ft Box 2" Pit, PK10 (160H-2CB)
- SENQCIA INSPIRE SERIES C2062Hp Rivited Hp ASME/ANSI Dbl Pit Chain 10Ft Bx 1-1/2" Pit, PK10 (C2062HPRB)
- SENQCIA INSPIRE SERIES 100 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1-1/4" Ptch, 100Rb, PK10 (100RB)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- Senqcia Inspire Series Chains & Chain Sprockets