Shop All Roller Chains
Senqcia Inspire Series
80-2 Riv ASME/ANSI Std RllrChn Double Strand 50Ft Reel 1" Pitch, PK50
Mfr # 80-2R50
Zoro # G0091177
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,923.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # 80-2R50
- Zoro # G0091177
- UPC # 821002030952
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special boron steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 50ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308EZ)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3770T)
- SENQCIA INSPIRE SERIES 40Np Riv Np ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1/2" Pit, 40Nprb, PK10 (40NPRB)
- SENQCIA INSPIRE SERIES C2062H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2062RL)
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- SENQCIA INSPIRE SERIES 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 50Ft Reel 3/4" Pit, 60Hr50, PK50 (60HR50)
- SENQCIA INSPIRE SERIES C2062H Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx 1-1/2" Pitch, PK10 (C2062RB)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- SENQCIA ULTRA-MAX 80H Riv Hvy ASME/ANSI Std Roller Chain Single 50Ft Reel 1" Pit, PK50 (80HUMR50)
- Senqcia Inspire Series Chains & Chain Sprockets