Shop All Roller Chains
Senqcia Inspire Series
60 Riv ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 3/4" Pitch, 60Rb, PK10
Mfr # 60RB
Zoro # G0092744
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
$131.99
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
- Brand Senqcia Inspire Series
- MFR # 60RB
- Zoro # G0092744
- UPC # 821002028409
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special boron steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
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
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR02530-25)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- SENQCIA INSPIRE SERIES 100H-2 Hvy Cl Sc Type ASME/ANSI Std Roller Chain Double 1-1/4" Pit, PK5 (100H-2CL)
- SENQCIA INSPIRE SERIES 25SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 1/4" Pit, 25Ssrb, PK10 (25SSRB)
- SENQCIA INSPIRE SERIES 60-2 Riv ASME/ANSI Std RllrChn Dbl Strnd 10Ft Bx 3/4" Ptch, 60-2Rb, PK10 (60-2RB)
- SENQCIA INSPIRE SERIES 80H-2 Riv Hvy ASME/ANSI Std Roller Chain Double 10Ft Box 1" Pit, PK10 (80H-2RB)
- SENQCIA INSPIRE SERIES C2042 Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 1" Pitch, PK10 (C2042RB)
- SENQCIA HI-MAX 50 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMCL)
- Senqcia Inspire Series Chains & Chain Sprockets