Shop All Roller Chains
Senqcia Inspire Series
50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 5/8" Pit, PK10
Mfr # 50HRB
Zoro # G0093198
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Inspire Series
- MFR # 50HRB
- Zoro # G0093198
- UPC # 821002022063
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications.Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 1/4" FNPT Brass Check Valve (C400B)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX59)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- CARLISLE RBP90-2 Super Vee-Band (RBP90-2)
- SENQCIA INSPIRE SERIES 180 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 2-1/4" Pitch, PK2 (180CL)
- SENQCIA INSPIRE SERIES 60Pcp Riv Perfect Coat Plus ASME/ANSI Std Sgl 10Ft Bx 3/4" Pit, PK10 (60PCP2RB)
- SENQCIA INSPIRE SERIES 08B Cl Sc Type Bs Roller Chain, Single Strand, 1/2" Pitch, 08Bcl, PK5 (08BCL)
- SENQCIA INSPIRE SERIES 60H Cot Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 3/4" Pit, PK10 (60HCB)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- SENQCIA INSPIRE SERIES 25SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 1/4" Pit, 25Ssrb, PK10 (25SSRB)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- Senqcia Inspire Series Chains & Chain Sprockets