Shop All Roller Chains
Senqcia Inspire Series
50 Riv ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 5/8" Pitch, 50Rb, PK10
Mfr # 50RB
Zoro # G0082969
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # 50RB
- Zoro # G0082969
- UPC # 821002022667
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special boron steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6216 2RSR C3)
- SENQCIA INSPIRE SERIES 60-2 Riv ASME/ANSI Std RllrChn Dbl Strnd 10Ft Bx 3/4" Ptch, 60-2Rb, PK10 (60-2RB)
- SENQCIA INSPIRE SERIES 80H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 1" Ptch, 80Hclsc, PK5 (80HCLSC)
- SENQCIA INSPIRE SERIES 120-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/2" Pit, PK10 (120-3RB)
- SENQCIA INSPIRE SERIES 200-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 2-1/2" Pit, PK10 (200-3RB)
- SENQCIA INSPIRE SERIES 50 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50CL)
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 (60RL)
- Senqcia Inspire Series Roller Chains