Shop All Roller Chains
Senqcia Inspire Series
40Np Riv Np ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1/2" Pit, 40Nprb, PK10
Mfr # 40NPRB
Zoro # G0096865
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # 40NPRB
- Zoro # G0096865
- UPC # 821002016628
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted Nickel Plated roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Nickel plating helps prevent rust in many wet and mildly corrosive environments. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are supplied with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Base Kit Sp At670 (AT670)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- FESTO Guided Drive DFM-20-50-P-A-GF (DFM-20-50-P-A-GF)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- SENQCIA INSPIRE SERIES 06Bss Riv 304 Ss Bs RllrChn SnglStrnd 10Ft Bx 3/8" Ptch, 06Bssrb, PK10 (06BSSRB)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Cp Type ASME/ANSI DblPitRllrChn 1" Pit, C2040Sscl, PK5 (C2040SSCL)
- SENQCIA INSPIRE SERIES 35-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 3/8" Pitch, PK5 (35-3CL)
- SENQCIA INSPIRE SERIES 80 Ol Cp Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80OL)
- SENQCIA INSPIRE SERIES Inspire C2052 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx 1-1/4" Pit, PK10 (C2052RB)
- SENQCIA INSPIRE SERIES 160H Heavy Series Roller Link ASME/ANSI Std Roller Chain, 2" Pitch, PK3 (160HRL)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- Senqcia Inspire Series Roller Chains