Shop All Roller Chains
Senqcia Inspire Series
200-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 2-1/2" Pit, PK10
Mfr # 200-3RB
Zoro # G0091974
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,611.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # 200-3RB
- Zoro # G0091974
- UPC # 821002110920
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special chrome-molly alloy steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- SENQCIA INSPIRE SERIES C2062H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2062RL)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Cp Type ASME/ANSI DblPitRllrChn 1" Pit, C2040Sscl, PK5 (C2040SSCL)
- SENQCIA INSPIRE SERIES C2060H Cl Cp Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CL)
- SENQCIA INSPIRE SERIES 80 Ol Cp Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80OL)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- SENQCIA INSPIRE SERIES 120-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/2" Pit, PK10 (120-3RB)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (80-1R X 50FT)
- Senqcia Inspire Series Chains & Chain Sprockets