Shop All Roller Chains
Senqcia Inspire Series
16B-2 Ol Cotter Pin Type Bs Roller Chain, Double Strand, 1" Pitch, PK5
Mfr # 16B-2OL
Zoro # G0084999
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Inspire Series
- MFR # 16B-2OL
- Zoro # G0084999
- UPC # 821002007572
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series British Standard offset Links are manufactured in accordance with the ISO 606B International roller chain standard. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG703, 10 micron, Outside-In (MF0507064)
- SPEEDAIRE Pin (TTR4420430G)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- SENQCIA INSPIRE SERIES C2042Hp Riv Hp ASME/ANSI Dbl Pit Chn Large Roller 10Ft Bx 1" Pit, PK10 (C2042HPRB)
- SENQCIA INSPIRE SERIES 80 Cl Sc Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80CLSC)
- SENQCIA INSPIRE SERIES 60Ss 304 Ss Cl Sc Type ASME/ANSI RllrChn SnglStrnd 3/4" Pit, 60Sscl, PK5 (60SSCL)
- SENQCIA INSPIRE SERIES C2080H Cl Cp Type, ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080CL)
- SENQCIA INSPIRE SERIES C2062Hp Rivited Hp ASME/ANSI Dbl Pit Chain 10Ft Bx 1-1/2" Pit, PK10 (C2062HPRB)
- SENQCIA INSPIRE SERIES 60Pcp Riv Perfect Coat Plus ASME/ANSI Std Sgl 10Ft Bx 3/4" Pit, PK10 (60PCP2RB)
- TSUBAKI Roller Chain, Riveted, 80-2 ANSI, 10 ft. (80-2RIV)
- Senqcia Inspire Series Chains & Chain Sprockets