Shop All Roller Chains
Senqcia Inspire Series
120H-2 Hvy Ol Cp Type ASME/ANSI Std Roller Chain Double 1-1/2" Pit, PK3
Mfr # 120H-2OL
Zoro # G0106190
product price: $236.99
/pk 3, $79.00/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Inspire Series
- MFR # 120H-2OL
- Zoro # G0106190
- UPC # 821002004861
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series Heavy Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- GUARDAIR Rubber Tip Nozzle 74 (74NRT)
- TRITAN Taper-Lock Bushing, 2-15/16in.Boredia, Stl (3020 X 2-15/16)
- SENQCIA INSPIRE SERIES C2040SsRiv 304 Ss ASME/ANSI DbPitRllrChn 10FtBxStd1"Pit, C2040Ssrb, PK10 (C2040SSRB)
- SENQCIA INSPIRE SERIES 40 Riv ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, 40Rb, PK10 (40RB)
- SENQCIA INSPIRE SERIES 120-2 Cot ASME/ANSI StdRllrChn DblStrnd 10FtBx 1-1/2" Pit, 120-2Cb, PK10 (120-2CB)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- SENQCIA INSPIRE SERIES 80 Riveted ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 1" Ptch, 80Rb, PK10 (80RB)
- SENQCIA INSPIRE SERIES 16B-2 Ol Cotter Pin Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2OL)
- Senqcia Inspire Series Chains & Chain Sprockets