Shop All Roller Chains
Senqcia Inspire Series
100H-2 Hvy Cl Sc Type ASME/ANSI Std Roller Chain Double 1-1/4" Pit, PK5
Mfr # 100H-2CL
Zoro # G0086450
product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Inspire Series
- MFR # 100H-2CL
- Zoro # G0086450
- UPC # 821002002225
- Country of Origin Japan
- Category Roller Chains
Description
SENQCIA Inspire Series Heavy Series cotter type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (5ZEN3)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Y Frame (048S17T2004)
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- SENQCIA INSPIRE SERIES C2040 Riveted ASME/ANSI Double Pitch RllrChn 100Ft Reel 1" Pitch, PK100 (C2040R100)
- SENQCIA INSPIRE SERIES 80 Ol Cp Type, ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 (80OL)
- SENQCIA INSPIRE SERIES 50-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 (50-2CL)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- SENQCIA INSPIRE SERIES C2040Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 100Ft Rl Std 1" Pit, PK100 (C2040SSR100)
- SENQCIA INSPIRE SERIES 80H-2 Hvy Cl Sc Type ASME/ANSI Std RllrChn Double Strand 1" Pit, PK5 (80H-2CL)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- Senqcia Inspire Series Roller Chains