Shop All Roller Chains
Senqcia Hi-Max
C2082H Ol Cp ASME/ANSI Double Pit Roller Chain Large Roller 2" Pit, PK5
Mfr # C2082HMOL
Zoro # G0107450
product price: $46.15
/pk 5, $9.23/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2082HMOL
- Zoro # G0107450
- UPC # 821002052831
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Double Pitch offset Links with large rollers are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268256, Pressure Line, 5 micron, Outside-In (MF0060487)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- SENQCIA HI-MAX 50Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 5/8" Pit, 50Hmr100, PK100 (50HMR100)
- SENQCIA HI-MAX 40 Riv ASME/ANSI Std RllrChn SnglStrnd 50Ft Reel 1/2" Pit, 40Hmr50, PK50 (40HMR50)
- SENQCIA HI-MAX C2050 Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 1-1/4" Pitch, PK5 (C2050HMCLSC)
- SENQCIA HI-MAX 120H Riv Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/2" Pit, 120Hhmrb, PK10 (120HHMRB)
- SENQCIA HI-MAX C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 (C2080HMRB)
- SENQCIA HI-MAX 100-2Riv ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-1/4" Pit, 100-2Hmrb, PK10 (100-2HMRB)
- SENQCIA HI-MAX C2042 Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 1" Pit, PK10 (C2042HMRB)
- Senqcia Hi-Max Roller Chains