Shop All Roller Chains
Senqcia Hi-Max
C2062H Riv ASME/ANSI Dbl Pit Roller Chain 10Ft Bx 1-1/2" Pit, PK10
Mfr # C2062HMRB
Zoro # G0100435
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # C2062HMRB
- Zoro # G0100435
- UPC # 821002049947
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max riveted Double Pitch roller chain with large rollers is manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L260)
- SENQCIA HI-MAX Bl844 Riveted ASME/ANSI Leaf Chn, 4 X 4 Lacing, 30Ft Reel, 1" Pit, PK30 (BL844HMR30)
- SENQCIA HI-MAX Bl566 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 5/8" Pit, PK100 (BL566HMR100)
- SENQCIA HI-MAX A2050 Cl Sc Type ASME/ANSI Double Pit RllrChn Drive 1-1/4" Pit, PK5 (A2050HMCLSC)
- SENQCIA HI-MAX 12B-2 Riv Iso Bs RllrChn, DblStrnd, 10Ft Bx, 3/4" Pit, 12B-2Hmrb, PK10 (12B-2HMRB)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- SENQCIA HI-MAX C2060H Cl Cp Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060HMCL)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- Senqcia Hi-Max Roller Chains