Shop All Roller Chains
Senqcia Hi-Max
C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5
Mfr # C2062HMOL
Zoro # G0106087
product price: $25.85
/pk 5, $5.17/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2062HMOL
- Zoro # G0106087
- UPC # 821002049923
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Double Pitch offset Links with large rollers are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 17mm (6602 17 00)
- DYNABRADE GREASE (2.5 OZ TUBE) (DB95544)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- SENQCIA HI-MAX 240 Cot ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3" Ptch, 240Hmcb, PK10 (240HMCB)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- SENQCIA HI-MAX 180 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 2-1/4" Pitch, PK2 (180HMCL)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- SENQCIA HI-MAX C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 (C2080HMRB)
- SENQCIA HI-MAX Bl546 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 5/8" Pitch, PK5 (BL546HMCL)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- Senqcia Hi-Max Chains & Chain Sprockets