Shop All Roller Chains
Senqcia Hi-Max
C2060HssRiv 304 Ss ASMEANSI Db Pit 10FtBxStd1-1/2"Pit, C2060Sshmrb, PK10
Mfr # C2060SSHMRB
Zoro # G0100557
product price: $300.99
/pk 10, $30.10/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2060SSHMRB
- Zoro # G0100557
- UPC # 821002049275
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max 304 Stainless Steel riveted Double Pitch standard roller type chain is manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Packaged chains are supplied with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- SENQCIA HI-MAX C2060H Cl Cp Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060HMCL)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- SENQCIA HI-MAX Bl834 Riveted ASME/ANSI Leaf Chn, 3 X 4 Lacing, 50Ft Reel, 1" Pit, PK50 (BL834HMR50)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pit RllrChn 100Ft Reel Drive 1" Pit, PK100 (A2040HMR100)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- STRONGHOLD 10Ft 7/16In Single Roller Chain (60203 35-1R-10FT)
- Senqcia Hi-Max Roller Chains