Shop All Roller Chains
Senqcia Hi-Max
C2050Ss 304 Ss Ol Cp ASMEANSI DbPitRlrChn Std1-1/4"Pit, C2050Sshmol, PK5
Mfr # C2050SSHMOL
Zoro # G0082390
product price: $55.29
/pk 5, $11.06/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2050SSHMOL
- Zoro # G0082390
- UPC # 821002045628
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max 304 Stainless Steel Double Pitch standard roller offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08FFSS-08FFSS Straight (FS6565-08-08)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH68)
- NACHI 22200 Spherical Roller Bearing (22211 EX W33)
- SENQCIA HI-MAX C2052Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 10Ft Bx L 1-1/4" Pit, PK10 (C2052SSHMRB)
- SENQCIA HI-MAX 60 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/4" Ptch, 60Hmrb, PK10 (60HMRB)
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- SENQCIA HI-MAX Bl844 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 4 X 4 Lacing, 1" Ptch, PK5 (BL844HMCL)
- SENQCIA HI-MAX 60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100 (60FHMR100)
- SENQCIA HI-MAX 100-2Riv ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-1/4" Pit, 100-2Hmrb, PK10 (100-2HMRB)
- TSUBAKI Rs16B Riveted 10 Ft Long (RS16BRB)
- Senqcia Hi-Max Roller Chains