Shop All Roller Chains
Senqcia Hi-Max
C2050 Ol Cp ASME/ANSI Double Pit RllrChn Std Roller 1-1/4" Pit, PK5
Mfr # C2050HMOL
Zoro # G0109605
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2050HMOL
- Zoro # G0109605
- UPC # 821002044775
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Double Pitch offset Links with standard rollers are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- DAYTON BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (3GXC2)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- SENQCIA HI-MAX 80HRiv Hvy ASME/ANSI StdRllrChn SglStrd 50Ft Reel 1" Pit, 80Hhmr50, PK50 (80HHMR50)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- SENQCIA HI-MAX 180 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 2-1/4" Pitch, PK2 (180HMCL)
- SENQCIA HI-MAX C2042 Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 1" Pit, PK10 (C2042HMRB)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- CONNEXUS 10FT 1-1/2IN SINGLE ROLLER CHAIN (C2060HST)
- Senqcia Hi-Max Chains & Chain Sprockets