Shop All Roller Chains
Senqcia Hi-Max
C2040Np Np Ol Cp ASME/ANSI DbPitRllrChn StdRllr 1" Pit, C2040Nphmol, PK5
Mfr # C2040NPHMOL
Zoro # G0088079
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2040NPHMOL
- Zoro # G0088079
- UPC # 821002042689
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Nickel Plated Double Pitch standard roller offset links are manufactured . Nickel plating helps prevent rust in many wet and mildly corrosive environments. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 5 gal. (87014)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSRM04.00)
- SENQCIA HI-MAX Bl566 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 5/8" Pit, PK100 (BL566HMR100)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx Drive 1" Pitch, PK10 (A2040HMRB)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- Senqcia Hi-Max Roller Chains