Shop All Roller Chains
Senqcia Hi-Max
C2040 Ol Cp Type ASME/ANSI Double Pit RllrChn Std Roller 1" Pit, PK5
Mfr # C2040HMOL
Zoro # G0083565
product price: $9.45
/pk 5, $1.89/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # C2040HMOL
- Zoro # G0083565
- UPC # 821002042344
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Double Pitch offset Links with standard rollers are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X04)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3002F-08)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX C2060H Riv ASME/ANSI DblPitRllrChn 10FtBx Std1-1/2" Pit, C2060Hmrb, PK10 (C2060HMRB)
- SENQCIA HI-MAX 80HRiv Hvy ASME/ANSI StdRllrChn SglStrd 50Ft Reel 1" Pit, 80Hhmr50, PK50 (80HHMR50)
- SENQCIA HI-MAX 180 Riv ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2-1/4" Pit, 180Hmrb, PK10 (180HMRB)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- SENQCIA HI-MAX Bl466 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 1/2" Pit, PK100 (BL466HMR100)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (40-1R X 100FT)
- Senqcia Hi-Max Roller Chains