Shop All Roller Chains
Senqcia Hi-Max
Al466Riv ASME/ANSI L/D Leaf Chn 6 X 6 Lacing 200Ft Reel 1/2" Pit, PK200
Mfr # AL466HMR200
Zoro # G0101537
product price: $1,889.99
/pk 200, $9.45/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # AL466HMR200
- Zoro # G0101537
- UPC # 821002037500
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Leaf Chains are manufactured . They are used primarily as tension linkage or force transmision chains for lifts and/or hoists. Assembled chains are wupplied with a rust prevent oil to resist rust durring shipment and storage. This chain is packaged on a 200ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K977)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- SENQCIA HI-MAX C2042 Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 1" Pit, PK10 (C2042HMRB)
- SENQCIA HI-MAX 08B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 1/2" Ptch, 08B-2Hmol, PK5 (08B-2HMOL)
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- SENQCIA HI-MAX C2060H Cl Cp Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060HMCL)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- Senqcia Hi-Max Chains & Chain Sprockets