Shop All Roller Chains
Senqcia Hi-Max
A2050 Riv ASME/ANSI Dbl Pit RllrChn 100Ft Reel Drive 1-1/4" Pit, PK100
Mfr # A2050HMR100
Zoro # G0100706
product price: $367.99
/pk 100, $3.68/ea
Free Shipping & Returns
$367.99
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
- Brand Senqcia Hi-Max
- MFR # A2050HMR100
- Zoro # G0100706
- UPC # 821002036497
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max riveted Drive Series Double Pitch roller chain is manufactured in accordance with the ASME/ANSI B29.3 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 100ft reel.
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
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 75 psi, Seal: Silicone (ST2512-1A075)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- SOLBERG Wire Mesh (244S)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX Bl844 Riveted ASME/ANSI Leaf Chn, 4 X 4 Lacing, 30Ft Reel, 1" Pit, PK30 (BL844HMR30)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- SENQCIA HI-MAX 40-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 1/2" Pit, 40-2Hmrb, PK10 (40-2HMRB)
- SENQCIA HI-MAX 40 Riv ASME/ANSI Std RllrChn SnglStrnd 50Ft Reel 1/2" Pit, 40Hmr50, PK50 (40HMR50)
- SENQCIA HI-MAX Bl834 Riveted ASME/ANSI Leaf Chn, 3 X 4 Lacing, 50Ft Reel, 1" Pit, PK50 (BL834HMR50)
- Senqcia Hi-Max Chains & Chain Sprockets