Shop All Roller Chains
Senqcia Hi-Max
A2050 Ol Cp Type ASME/ANSI Double Pit RllrChn Drive 1-1/4" Pit, PK5
Mfr # A2050HMOL
Zoro # G0086170
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # A2050HMOL
- Zoro # G0086170
- UPC # 821002036480
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Drive Series Double Pitch offset Links are manufactured in accordance with the ASME/ANSI B29.3 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 12mmBore, 28mm, Width: 8mm (6001 2RS NR C3 G93)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- NATIONAL Small Bore Inch Seal, 471952 (471952)
- SENQCIA HI-MAX 100-2Riv ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-1/4" Pit, 100-2Hmrb, PK10 (100-2HMRB)
- SENQCIA HI-MAX Bl634 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 3/4" Pitch, PK5 (BL634HMCL)
- SENQCIA HI-MAX C2082H Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 2" Pit, PK10 (C2082HMRB)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Dbl Pit RllrChn 100Ft Reel Drive 1-1/4" Pit, PK100 (A2050HMR100)
- SENQCIA HI-MAX 08B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 1/2" Ptch, 08Bhmrb, PK10 (08BHMRB)
- SENQCIA HI-MAX 240 Cot ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3" Ptch, 240Hmcb, PK10 (240HMCB)
- SENQCIA INSPIRE SERIES 40-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 1/2" Pitch, PK5 (40-3CL)
- Senqcia Hi-Max Roller Chains