Shop All Roller Chains
Senqcia Hi-Max
80Ssmega Riv 304 Ss ASME/ANSI RllrChn Sngl 10Ft Bx 1/2" Pit, PK10
Mfr # 80SSMEGARB
Zoro # G0080607
product price: $747.99
/pk 10, $74.80/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 80SSMEGARB
- Zoro # G0080607
- UPC # 821002035032
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA 304 stainless steel Mega Chain riveted roller chain is manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. The ultimate strength is nearly the same as carbon steel chains and the working loads are 25%-30% greater than standard stainless steel chains. Packaged chains are supplied with a necessary connecting link to join the ends. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- DIXON GH Quick Connect Female Coupler Unvalved (500QCF)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (2012 X 1-1/4)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Dbl Pit RllrChn 100Ft Reel Drive 1-1/4" Pit, PK100 (A2050HMR100)
- SENQCIA HI-MAX Bl866 Riveted ASME/ANSI Leaf Chn, 6 X 6 Lacing, 30Ft Reel, 1" Pit, PK30 (BL866HMR30)
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- SENQCIA HI-MAX Bl823 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 2 X 3 Lacing, 1" Ptch, PK5 (BL823HMCL)
- SENQCIA INSPIRE SERIES 80-2 Riv ASME/ANSI Std RllrChn Double Strand 50Ft Reel 1" Pitch, PK50 (80-2R50)
- Senqcia Hi-Max Roller Chains