Shop All Roller Chains
Senqcia Hi-Max
80HRiv Hvy ASME/ANSI StdRllrChn SglStrd 50Ft Reel 1" Pit, 80Hhmr50, PK50
Mfr # 80HHMR50
Zoro # G0084947
product price: $801.99
/pk 50, $16.04/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 80HHMR50
- Zoro # G0084947
- UPC # 821002033250
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 50ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLK-BX)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pit RllrChn 100Ft Reel Drive 1" Pit, PK100 (A2040HMR100)
- SENQCIA HI-MAX 60 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/4" Ptch, 60Hmrb, PK10 (60HMRB)
- SENQCIA HI-MAX Bl434 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 1/2" Pitch, PK5 (BL434HMCL)
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- SENQCIA HI-MAX C2050Ss 304 SsClCp Type ASMEANSI DbPitRlrChn 1-1/4"Pit, C2050Sshmcl, PK5 (C2050SSHMCL)
- SENQCIA HI-MAX Bl566 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 5/8" Pit, PK100 (BL566HMR100)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- Senqcia Hi-Max Roller Chains