Shop All Roller Chains
Senqcia Hi-Max
80H Riv Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1" Pit, 80Hhmrb, PK10
Mfr # 80HHMRB
Zoro # G0087336
original price:
$165.99
4% off
new price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 80HHMRB
- Zoro # G0087336
- UPC # 821002033267
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 14 # of Teeth (60BS14H X 1 7/16)
- DANA SPICER CHASSIS Universal Joint, 5-134X (5-134X)
- SMC Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC (SY5140-5LOZD-X90)
- SENQCIA HI-MAX C2060H Cl Sc Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060HMCLSC)
- SENQCIA HI-MAX C2060H Riv ASME/ANSI DblPitRllrChn 10FtBx Std1-1/2" Pit, C2060Hmrb, PK10 (C2060HMRB)
- SENQCIA HI-MAX 80 Cl Sc Type ASME/ANSI Standard RllrChn, Sngl Strand, 1" Pitch, PK5 (80HMCLSC)
- SENQCIA HI-MAX Bl1046 Riv ASME/ANSI Leaf Chn 4 X 6 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1046HMR30)
- SENQCIA HI-MAX C2042 Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 1" Pit, PK10 (C2042HMRB)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx Drive 1" Pitch, PK10 (A2040HMRB)
- AFTERMARKET 120 Roller Chain (10 ft.) (RC120IMP)
- Senqcia Hi-Max Chains & Chain Sprockets