Shop All Roller Chains
Senqcia Hi-Max
80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5
Mfr # 80HHMCLSC
Zoro # G0082637
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senqcia Hi-Max
- MFR # 80HHMCLSC
- Zoro # G0082637
- UPC # 821002033229
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series spring clip type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Toro 106-2176 Exmark 106-2176 Flat Idler Pulley - 2.25'' Flat Dia. - 5/16'' Bore - Plastic (342500)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-20 (1440-8MGT-20)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- SENQCIA HI-MAX C2080H Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCLSC)
- SENQCIA HI-MAX C2050 Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 1-1/4" Pitch, PK5 (C2050HMCLSC)
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- SENQCIA HI-MAX 240 Cot ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3" Ptch, 240Hmcb, PK10 (240HMCB)
- SENQCIA HI-MAX C2060H Cl Sc Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060HMCLSC)
- SENQCIA INSPIRE SERIES C2042 Riveted ASME/ANSI Double Pitch RllrChn 100Ft Reel 1" Pitch, PK100 (C2042R100)
- Senqcia Hi-Max Chains & Chain Sprockets