Shop All Roller Chains
Senqcia Hi-Max
80 Ol Cp Type ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5
Mfr # 80HMOL
Zoro # G0084825
product price: $23.95
/pk 5, $4.79/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 80HMOL
- Zoro # G0084825
- UPC # 821002033533
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Quick Connect Plug, 1/4 in, 300 psi (A73430D-2pk)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-C)
- SENQCIA HI-MAX 120H Riv Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/2" Pit, 120Hhmrb, PK10 (120HHMRB)
- SENQCIA HI-MAX 50 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMCL)
- SENQCIA HI-MAX Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (BL423HMR100)
- SENQCIA HI-MAX 60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100 (60FHMR100)
- SENQCIA HI-MAX 06B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 3/8" Ptch, 06Bhmrb, PK10 (06BHMRB)
- SENQCIA HI-MAX 80HRiv Hvy ASME/ANSI StdRllrChn SglStrd 50Ft Reel 1" Pit, 80Hhmr50, PK50 (80HHMR50)
- LINK-BELT 10FT 1IN SINGLE ROLLER CHAIN (R80R10BX)
- Senqcia Hi-Max Roller Chains