Shop All Roller Chains
Senqcia Hi-Max
60Ssmega Riv 304 Ss ASME/ANSI RllrChn Sngl 10Ft Bx 1/2" Pit, PK10
Mfr # 60SSMEGARB
Zoro # G0084299
product price: $476.99
/pk 10, $47.70/ea
Free Shipping & Returns
$476.99
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
- Brand Senqcia Hi-Max
- MFR # 60SSMEGARB
- Zoro # G0084299
- UPC # 821002029055
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA 304 stainless steel Mega Chain riveted roller chain is manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. The ultimate strength is nearly the same as carbon steel chains and the working loads are 25%-30% greater than standard stainless steel chains. Packaged chains are supplied with a necessary connecting link to join the ends. This chain is packaged in a 10ft box.
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
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/8" (L190118)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (2H569)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Drive 1-1/4" Pit, PK10 (A2050HMRB)
- SENQCIA HI-MAX Bl634 Riveted ASME/ANSI Leaf Chn 3 X 4 Lacing 50Ft Reel 3/4" Ptch, PK50 (BL634HMR50)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- SENQCIA HI-MAX Bl1046 Riv ASME/ANSI Leaf Chn 4 X 6 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1046HMR30)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- Senqcia Hi-Max Chains & Chain Sprockets