Shop All Roller Chains
Senqcia Hi-Max
60Ssmega 304 Ss Cl Cp ASME/ANSI Roller Chain Single 1/2" Pit, PK5
Mfr # 60SSMEGACL
Zoro # G0085166
product price: $36.99
/pk 5, $7.40/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 60SSMEGACL
- Zoro # G0085166
- UPC # 821002029048
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Mega Chain 304 Stainless Steel connecting links are manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. The ultimate strength is nearly the same as carbon steel chains and the working loads are 25%-30% greater than standard stainless steel chains.Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (CEM3663T)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B227SE)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 7/8)
- SENQCIA HI-MAX Al466 Cl Cp Type ASME/ANSI Lt Dty Leaf Chn 6 X 6 Lacing 1/2"Pit, PK5 (AL466HMCL)
- SENQCIA HI-MAX C2082H Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 2" Pit, PK10 (C2082HMRB)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SENQCIA HI-MAX Bl846 Riveted ASME/ANSI Leaf Chn, 4 X 6 Lacing, 30Ft Reel, 1" Pit, PK30 (BL846HMR30)
- SENQCIA HI-MAX A2050 Cl Sc Type ASME/ANSI Double Pit RllrChn Drive 1-1/4" Pit, PK5 (A2050HMCLSC)
- SENQCIA HI-MAX 06B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 3/8" Pitch, 06Bhmol, PK5 (06BHMOL)
- TSUBAKI 120 Conn Link C.P Type (120CL)
- Senqcia Hi-Max Chains & Chain Sprockets