Shop All Roller Chains
Senqcia Hi-Max
60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5
Mfr # 60HHMCL
Zoro # G0084694
product price: $9.29
/pk 5, $1.86/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 60HHMCL
- Zoro # G0084694
- UPC # 821002026719
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series spring clip type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS600M000061)
- SENQCIA HI-MAX Bl1046 Riv ASME/ANSI Leaf Chn 4 X 6 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1046HMR30)
- SENQCIA HI-MAX C2060H Riv ASME/ANSI DblPitRllrChn 10FtBx Std1-1/2" Pit, C2060Hmrb, PK10 (C2060HMRB)
- SENQCIA HI-MAX Bl834 Riveted ASME/ANSI Leaf Chn, 3 X 4 Lacing, 50Ft Reel, 1" Pit, PK50 (BL834HMR50)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Dbl Pit RllrChn 100Ft Reel Drive 1-1/4" Pit, PK100 (A2050HMR100)
- SENQCIA HI-MAX 50SsRiv 304 Ss ASME/ANSI RllrChn SglStrd 10FtBx 5/8" Pit, 50Sshmrb, PK10 (50SSHMRB)
- SENQCIA HI-MAX C2082H Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 2" Pit, PK10 (C2082HMRB)
- TIMKEN 10Ft 3/4In Single Roller Chain (60-1R)
- Senqcia Hi-Max Chains & Chain Sprockets