Shop All Roller Chains
Senqcia Hi-Max
60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100
Mfr # 60FHMR100
Zoro # G0085726
product price: $667.99
/pk 100, $6.68/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 60FHMR100
- Zoro # G0085726
- UPC # 821002026399
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Flat Style riveted roller chain is manufactured . Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 100ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6580 04-00, Union, 1/4" OD (6580 04-00)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6736170)
- SPEEDAIRE Back Up Ring (TTR8212412BG)
- SENQCIA HI-MAX Bl466 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 1/2" Pit, PK100 (BL466HMR100)
- SENQCIA HI-MAX 160 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 2" Pit, 160Hmrb, PK10 (160HMRB)
- SENQCIA HI-MAX C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 (C2080HMRB)
- SENQCIA HI-MAX Bl644 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 4 Lacing, 3/4" Pitch, PK5 (BL644HMCL)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- SENQCIA HI-MAX 60H Riv Hvy ASME/ANSI Std RllrChn Sngl 10Ft Bx 3/4" Pit, 60Hhmrb, PK10 (60HHMRB)
- SENQCIA INSPIRE SERIES C2062H Riv ASME/ANSI Double Pitch RllrChn 10Ft Bx 1-1/2" Pitch, PK10 (C2062RB)
- Senqcia Hi-Max Chains & Chain Sprockets