Shop All Roller Chains
Senqcia Hi-Max
50Ss 304 Ss Ol Cp Type ASME/ANSI RllrChn SglStrd 5/8" Pit, 50Sshmol, PK5
Mfr # 50SSHMOL
Zoro # G0096944
product price: $30.45
/pk 5, $6.09/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 50SSHMOL
- Zoro # G0096944
- UPC # 821002023107
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max 304 Stainless Steel offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KRRB (G1203KRRB)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40B16F-7/8)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- SENQCIA HI-MAX 50 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMCL)
- SENQCIA HI-MAX Bl1046 Riv ASME/ANSI Leaf Chn 4 X 6 Lacing 30Ft Reel 1-1/4" Ptch, PK30 (BL1046HMR30)
- SENQCIA HI-MAX Bl866 Riveted ASME/ANSI Leaf Chn, 6 X 6 Lacing, 30Ft Reel, 1" Pit, PK30 (BL866HMR30)
- SENQCIA HI-MAX 80H Riv Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1" Pit, 80Hhmrb, PK10 (80HHMRB)
- SENQCIA HI-MAX C2082H Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 2" Pit, PK10 (C2082HMRB)
- SENQCIA HI-MAX Bl644 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 4 Lacing, 3/4" Pitch, PK5 (BL644HMCL)
- TSUBAKI Roller Chain, Neptune, 80NT ANSI, 10 ft. (80NEPRB)
- Senqcia Hi-Max Roller Chains