Shop All Roller Chains
Senqcia Hi-Max
16B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 1" Pitch, 16Bhmol, PK5
Mfr # 16BHMOL
Zoro # G0084134
product price: $21.85
/pk 5, $4.37/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 16BHMOL
- Zoro # G0084134
- UPC # 821002146363
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max British Standard offset Links are manufactured in accordance with the ISO 606B International roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- DYNABRADE Collet Insert, 6mm Capacity (01497)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- GATES XPB1400 Metric V-Belt, 1400mm Outside Length, 17mm Top Width, 1 Ribs (XPB1400)
- SENQCIA HI-MAX 80H Cot Hvy ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 1" Pit, PK10 (80HHMCB)
- SENQCIA HI-MAX C2080H Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCLSC)
- SENQCIA HI-MAX 35 Cl Sc Type ASME/ANSI Std RllrChn, Sngl Strand, 3/8" Pitch, PK5 (35HMCL)
- SENQCIA HI-MAX 80H Riv Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1" Pit, 80Hhmrb, PK10 (80HHMRB)
- SENQCIA HI-MAX 60-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/4" Pit, 60-2Hmrb, PK10 (60-2HMRB)
- SENQCIA HI-MAX C2042 Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 1" Pit, PK10 (C2042HMRB)
- TSUBAKI Stainless 10Ft 3/4In Single Roller Chain (RS60SS RP)
- Senqcia Hi-Max Chains & Chain Sprockets