Shop All Roller Chains
Senqcia Hi-Max
160HCot Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2" Pit, 160Hhmcb, PK10
Mfr # 160HHMCB
Zoro # G0086225
product price: $885.99
/pk 10, $88.60/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 160HHMCB
- Zoro # G0086225
- UPC # 821002130768
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max Heavy Series cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- FESTO Push-In L-Fitting QSL-1/2-16 (QSL-1/2-16)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM2020 (BHAM2020)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- SENQCIA HI-MAX Bl466 Riv ASME/ANSI Leaf Chn 6 X 6 Lacing 100Ft Reel 1/2" Pit, PK100 (BL466HMR100)
- SENQCIA HI-MAX 50Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 5/8" Pit, 50Hmr100, PK100 (50HMR100)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SENQCIA HI-MAX 35 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 3/8" Ptch, 35Hmrb, PK10 (35HMRB)
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- SENQCIA INSPIRE SERIES 40-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 1/2" Pitch, PK5 (40-3CL)
- Senqcia Hi-Max Chains & Chain Sprockets