Shop All Roller Chains
Senqcia Hi-Max
160 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 2" Pit, 160Hmrb, PK10
Mfr # 160HMRB
Zoro # G0083635
product price: $501.99
/pk 10, $50.20/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senqcia Hi-Max
- MFR # 160HMRB
- Zoro # G0083635
- UPC # 821002130492
- Country of Origin Taiwan, Province of China
- Category Roller Chains
Description
SENQCIA Hi-Max riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 16 (6816053)
- GATES 1397 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B52)
- POWERDRIVE QD Bushing, Series SK, 2-1/8" Bore (SK-2-1/8)
- SENQCIA HI-MAX Bl544 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 4 Lacing, 5/8" Pitch, PK5 (BL544HMCL)
- SENQCIA HI-MAX 40-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 1/2" Pit, 40-2Hmrb, PK10 (40-2HMRB)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- SENQCIA HI-MAX 50 Ol Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMOL)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- SENQCIA HI-MAX Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (BL823HMR50)
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. (100-10)
- Senqcia Hi-Max Chains & Chain Sprockets